Data logger without USB docking station 174H

Article no.: 474201 174H
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 148.33 /pcs.
  • US $ 133.69 /pcs.
on request
In stock
69 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Temperature measurement range -20 °C - 70 °C
    Error limit temperature ±0.5 °C
    Error limit relative humidity ±3 %
    Power supply Battery-powered
    Number of batteries contained 2
    Device memory 16000
    Length 60 mm
    Width 38 mm
    Height 18.5 mm
    Type of product Data logger

    Identification numbers & Classifications

    Article number 474201 174H
    EAN / GTIN 4029547010804
    Manufacturer number 0572 6560

    Description

    Version:

    Handy data logger with display. Internal memory for 16,000 measurement values. High data security, even when the battery is flat.
    Measurement interval adjustable between 1 min. and 24 h. Battery life > 1 year (measurement interval 15 min., 25 °C).
    USB interface (docking station) permits quick and easy configuration of the logger and uploading the measured data.
    Additional measurement and logging of the relative humidity.

    Supplied with:

    Wall bracket, 2 batteries No. 081560 size CR2032, manufacturer’s certificate of conformity.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart