Clamp meter, Type: 365

Article no.: 473290 365
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 129.87 /pcs.
  • US $ 121.72 /pcs.
on request
In stock
50 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 61010-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EN 61010-1
Information displayed 6,000
Basic accuracy 2 %
Measurement process TRUE RMS (AC)
Memory function HOLD
AC voltage 0.1 V − 600 V
DC voltage 0.1 V − 600 V
AC current 0.1 A – 200 A
DC current 0.1 A – 200 A
Resistance 0.1 Ω – 6 kΩ
maximum jaw aperture 18 mm
Overvoltage category CAT III 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR6
Power supply 2× 081561 LR6
Type of product Current clamp

Identification numbers & Classifications

Article number 473290 365
EAN / GTIN 095969559874

Description

Version:

Current clamps with large easy-to-read LCD display in a slim and ergonomic design.
Additionally display with backlight. Removable pliers for easier measurement.

Standard:

EN 61010-1

Supplied with:

Incl. test leads and padded carrying case.
Batteries 2 pcs. No. 081561 size LR6.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart