Clamp meter 323

Article no.: 473290 323
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 111.53 /pcs.
  • US $ 97.79 /pcs.
on request
In stock
121 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 61010-1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EN 61010-1
    Information displayed 4,000
    Basic accuracy 2 %
    Measurement process TRUE RMS (AC)
    Memory function HOLD
    AC voltage 0.1 V − 600 V
    DC voltage 0.1 V − 600 V
    AC current 0.1 A - 400 A
    Resistance 0.1 Ω − 4000 Ω
    maximum jaw aperture 30 mm
    Overvoltage category CAT III 600 V; CAT IV 300 V
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Power supply 2× 081561 LR3
    Type of product Current clamp

    Identification numbers & Classifications

    Article number 473290 323
    EAN / GTIN 095969623742

    Description

    Version:

    Current clamps with large easy-to-read LCD display in a slim and ergonomic design.
    True effective value measurements and optimised ergonomics for troubleshooting in industrial and building technology applications.

    Standard:

    EN 61010-1

    Supplied with:

    Incl. test leads and padded carrying case.
    Batteries 2 pcs. No. 081561 size LR3.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart