{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Length | 600 mm | |
Type of product | Spirit level |
Article number | 467030 600 | |
EAN / GTIN | 4005069153618 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Light metal spirit level 600 mm
on request
In stock
128 pieces in stock
US $ 22.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 52.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 85.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of horizontal vials | 1 | ||
Error limit for overhead measurement | 0.75 | 0.75 | 0.75 |
Error limit in normal position | 0.5 | 0.5 | 0.5 |
Length | 600 | 600 | 600 |
Magnet | Permanent magnet | ||
Cross section | 24 × 55 | 24 × 55 | |
Type of product | Spirit level | Spirit level | Spirit level |