{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Length | 400 mm | |
Type of product | Spirit level |
Article number | 467030 400 | |
EAN / GTIN | 4005069153595 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Light metal spirit level 400 mm
on request
In stock
250 pieces in stock
US $ 19.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
87 pieces in stock
US $ 48.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Error limit for overhead measurement | 0.75 | 0.75 |
Error limit in normal position | 0.5 | 0.5 |
Length | 400 | 400 |
Type of product | Spirit level | Spirit level |