TALMETER marking gauge 3 m

Article no.: 465690 3
(18.49 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 42.40 /pcs.
on request
In stock
149 pieces in stock

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 3 m
Tape width 16 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 465690 3
EAN / GTIN 7392333592011

Description

Function:

  • Marking and measuring in one.
  • Even for diameter and circumference measurement.
  • Measuring and marking edge of hardened and stainless spring steel.
  • Black numbers = external dimensions, red numbers = internal dimensions.

Optional extras:

Replacement tape No. 465691.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart