Replacement measuring tape for Talmeter, Båndlængde: 2m

Article no.: 465691 2
(8.24 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Båndlængde (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard EG II
Band length 2 m
Tape width 16 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 465691 2
EAN / GTIN 7392333591106

Description

Version:

Replacement measuring tape for marking gauge TALMETER No. 465690
Measuring points and scribers of hardened and stainless spring steel.
Black digits = external dimensions. Red numbers = internal dimensions.

Downloads & documents

Compare with similar products

This article


Recommendations


Replacement measuring tape for Talmeter, Båndlængde: 2m

Replacement measuring tape for Talmeter, Båndlængde: 2m

on request
Available in 2-3 weeks
0 pieces in stock
US $ 16.47
(8.24 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
319 pieces in stock
US $ 16.63
(8.32 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Tape width 16 mm 16 mm
Band length 2 m
Standard EG II EG II
Band length 2 m
Body length 63 mm
Body width 24 mm
Type of product Measuring tape Measuring tape

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart