{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 5 m | |
Tape width | 25 mm | |
Body length | 67 mm | |
Body width | 28 mm | |
Body height | 63 mm | |
Type of product | Measuring tape |
Article number | 462330 5/25 | |
EAN / GTIN | 4975364029133 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Tape measure, non-slip casing extra sturdy, Band length: 5/25m
on request
In stock
477 pieces in stock
|
on request
In stock
14,092 pieces in stock
|
on request
In stock
15,295 pieces in stock
|
on request
In stock
6,398 pieces in stock
|
on request
In stock
66 pieces in stock
|
on request
In stock
304 pieces in stock
|
on request
In stock
91 pieces in stock
|
|
Tape width | 25 mm | 19 mm | 19 mm | 19 mm | 16 mm | 16 mm | 16 mm |
Body height | 63 mm | 68 mm | 68 mm | 68 mm | 69 mm | 69 mm | 69 mm |
Standard | EG II | EG II | EG II | EG II | EG II | EG II | EG I |
Body length | 67 mm | 74 mm | 74 mm | 74 mm | 70 mm | 70 mm | 70 mm |
Body width | 28 mm | 31 mm | 31 mm | 31 mm | 30 mm | 30 mm | 30 mm |
Type of product | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape |