{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 5 m | |
Tape width | 19 mm | |
Body length | 74 mm | |
Body width | 31 mm | |
Body height | 68 mm | |
Type of product | Measuring tape |
Article number | 462010 5 | |
EAN / GTIN | 4045197207043 | |
Manufacturer number | 462010 5 |
This article |
Recommendations |
||
---|---|---|---|
Tape measure, Band length: 5m
on request
In stock
17,217 pieces in stock
|
on request
In stock
8,010 pieces in stock
|
on request
In stock
6,632 pieces in stock
|
|
Tape width | 19 mm | 19 mm | 19 mm |
Band length | 5 m | ||
Body height | 68 mm | 68 mm | 68 mm |
Standard | EG II | EG II | EG II |
Body length | 74 mm | 74 mm | 74 mm |
Body width | 31 mm | 31 mm | 31 mm |
Type of product | Measuring tape | Measuring tape | Measuring tape |