{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 874 | |
Accuracy | 0 | |
Material | I-form steel | |
Length | 3,000 mm | |
Cross-section width | 60 mm | |
Cross-section height | 180 mm | |
Weight | 45.5 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Assembly straight-edge |
Article number | 460750 3000 | |
EAN / GTIN | 4045197226730 | |
Manufacturer number | 460750 3000 |