Assembly straight edge wide version 1500 mm

Article no.: 460750 1500
(1024.49 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 79.71 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Standard: DIN 874
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

Standard DIN 874
Accuracy 0
Material I-form steel
Length 1,500 mm
Cross-section width 50 mm
Cross-section height 160 mm
Weight 18 kg
Test certificate Manufacturer’s test certificate
Type of product Assembly straight-edge

Identification numbers & Classifications

Article number 460750 1500
EAN / GTIN 4045197226716
Manufacturer number 460750 1500

Description

Version:

Made of I-profile steel with weight-reducing holes. With precision ground main faces. Side faces also ground. Centre part hammer finish painted.
Wide version, accuracy class 0.

Supplied with:

Manufacturer’s test certificate.

Note:

Please note additional carriage charge. Supplied in a wooden case.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart