{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 874 | |
Straightness tolerance of the measuring edge | 0.003 mm | |
Material | stainless steel | |
Surface chamfer | non-glare matt finish | |
Length | 125 mm | |
Packaging | Wallet | |
Type of product | Straight edge |
Article number | 460095 125 | |
EAN / GTIN | 4045197444288 | |
Manufacturer number | 460095 125 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |