{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 874 | |
Straightness tolerance of the measuring edge | 0.002 mm | |
Material | stainless steel | |
Surface chamfer | non-glare matt finish | |
Length | 100 mm | |
Packaging | Wallet | |
Type of product | Straight edge |
Article number | 460095 100 | |
EAN / GTIN | 4045197444271 | |
Manufacturer number | 460095 100 |
This article |
Recommendations |
|
---|---|---|
Stainless straight edge in a case, Length: 100mm
on request
In stock
604 pieces in stock
|
on request
In stock
1,078 pieces in stock
|
|
Straightness tolerance of the measuring edge | 0.002 mm | 0.002 mm |
Length | 100 mm | 100 mm |
Standard | DIN 874 | DIN 874 |
Surface chamfer | non-glare matt finish | burnished (non-glare) |
Packaging | Wallet | Wallet |
Material | stainless steel | aged special steel |
Type of product | Straight edge | Straight edge |