{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 100×70 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.03 mm | |
Shank cross-section | 20×5 mm | |
Type of product | Stock square |
Article number | 452590 100X70 | |
EAN / GTIN | 4045197372123 | |
Manufacturer number | 452590 100X70 |
This article |
Recommendations |
||
---|---|---|---|
Stock square Accuracy class 2, Stock length: 100X70mm
on request
In stock
Available in 3-4 working days
1,466 pieces in stock
1,466 pieces available in 3-4 working days
US $ 14.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
234 pieces in stock
234 pieces available in 3-4 working days
US $ 76.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
686 pieces in stock
686 pieces available in 3-4 working days
US $ 18.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Accuracy | 2 | 0 | 1 |
Standard | DIN 875 | DIN 875 | DIN 875 |
Right angle tolerance | 0.03 mm | 0.007 mm | 0.015 mm |
Shank cross-section | 20×5 mm | 20×5 mm | 20×5 mm |
Stock length | 100×70 mm | 100×70 mm | 100×70 mm |
Type of product | Stock square | Stock square | Stock square |