{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 100×70 mm | |
Accuracy | 0 | |
Right angle tolerance | 0.007 mm | |
Shank cross-section | 20×5 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Stock square |
Article number | 451010 100X70 | |
EAN / GTIN | 4045197444073 | |
Manufacturer number | 451010 100X70 |
This article |
Recommendations |
||
---|---|---|---|
Stock square stainless, accuracy class 0 100X70 mm
on request
In stock
148 pieces in stock
US $ 74.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
915 pieces in stock
US $ 18.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,118 pieces in stock
US $ 13.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Accuracy | 0 | 1 | 2 |
Standard | DIN 875 | DIN 875 | DIN 875 |
Packaging | sturdy box | sturdy box | |
Right angle tolerance | 0.007 | 0.015 | 0.03 |
Shank cross-section | 20×5 | 20×5 | 20×5 |
Stock length | 100×70 | 100×70 | 100×70 |
Type of product | Stock square | Stock square | Stock square |