{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Error limit | 0.06 mm | |
Interface | Digimatic interface; RS232C interface; Digimatic interface | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Column cross section | 35×15 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Base length | 220 mm | |
Base width | 120 mm | |
Type of product | Height gauge and marking device |
Article number | 445000 980 | |
EAN / GTIN | 4059192066789 |