{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Marking height | 350 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Error limit | 0.04 mm | |
Interface | Digimatic interface; RS232C interface; Digimatic interface | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Column cross section | 35×15 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Base length | 180 mm | |
Base width | 98 mm | |
Weight | 4.8 kg | |
Type of product | Height gauge and marking device |
Article number | 445000 350 | |
EAN / GTIN | 4059192016807 | |
Manufacturer number | 4426100 |
This article |
Recommendations |
||
---|---|---|---|
Digital height gauge and marking-out system with data output, Marking height: 350mm
on request
In stock
2 pieces in stock
US $ 814.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
279 pieces in stock
US $ 585.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 627.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.01 mm | 0.01 mm | 0.01 mm |
Power supply | Battery-powered | Battery-powered | Battery-powered |
Error limit | 0.04 mm | 0.05 mm | 0.04 mm |
Base length | 180 mm | 135 mm | 165 mm |
Base width | 98 mm | 90 mm | 110 mm |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 357 | 081560 CR2032 |
Type of product | Height gauge and marking device | Height gauge and marking device | Height gauge and marking device |