Small comparator stand Ceramic 65X75

Article no.: 442917 65X75
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 94.73 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 876/00

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/00
Throat 90 mm
Maximum measuring height 100 mm
Column ⌀ 22 mm
Table length 75 mm
Table width 65 mm
Overall height 200 mm
Weight 3.2 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442917 65X75
EAN / GTIN 4030234000299

Description

Version:

Strong cast iron base with rigid column and sturdy indicator holder. Indicator holder ⌀ 8 mm.
The table is of high-quality ceramic. Al2O3 99.7 %, lapped. Ra≤0.1µm.
Flatness ≤ 2 µm. Sturdy version.

Downloads & documents

Compare with similar products

This article


Recommendations


Small comparator stand Ceramic 65X75

Small comparator stand Ceramic 65X75

on request
Available in 4-6 weeks
0 pieces in stock
US $ 833.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 648.00
plus VAT at the current rate Prices plus delivery costs
Throat 90 mm 62 mm
Weight 3.2 kg 4 kg
Maximum measuring height 100 mm 150 mm
Standard DIN 876/00 DIN 876/00
Column ⌀ 22 mm 22 mm
Table width 65 mm 78 mm
Table length 75 mm 78 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart