Small comparator stand Ceramic, Type: 50

Article no.: 442917 50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 94.73 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 876/00

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/00
Throat 49 mm
Maximum measuring height 100 mm
Column ⌀ 22 mm
Table ⌀ 50 mm
Overall height 200 mm
Weight 2.3 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442917 50
EAN / GTIN 4030234000282

Description

Version:

Strong cast iron base with rigid column and sturdy indicator holder. Indicator holder ⌀ 8 mm.
The table is of high-quality ceramic. Al2O3 99.7 %, lapped. Ra≤0.1µm.
Flatness ≤ 1 µm with round table.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart