Internal precision bore gauge KT 22-55 mm

Article no.: 435125 22-55
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 22 mm - 55 mm
Repetition accuracy without dial gauge 0.5 µm
Measurement depth 110 mm
Number of contact points 9
Number of measuring discs 2
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 435125 22-55
EAN / GTIN 2050001051059
Manufacturer number 16200000

Description

Version:

Two-point dial bore gauge, based on the Schwenk version. For measuring internal profiles and splines, serrations and splined hub profiles. High accuracy and reliability due to segment deflection of the contact point travel. Wide measurement range covered by interchangeable measuring tips. The measuring inserts have an internal thread for fitting ball tips. The carbide balls on the spherical tips are available from ⌀0.5mm in 0.001 mm increments (tolerance < 2µm).

Supplied with:

Gauge holder with probe rods and measuring tips, without spherical tips and display unit.

Optional extras:

Spherical inserts with carbide balls, precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322.

Note:

Version as a plug gauge for quicker and more reliable measuring without fluctuation.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart