Internal precision bore gauge set, steel without dial indicator SU 18-100 mm

Article no.: 435060 18-100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 152.15 /pcs.
on request
In stock
2 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 18 mm - 100 mm
    Repetition accuracy without dial gauge 0.5 µm
    Measurement depth 110 mm - 180 mm
    Number of precision bore gauges 3
    Number of contact points 27
    Number of measuring discs 7
    Packaging sturdy box
    Type of product 2-point precision bore gauge

    Identification numbers & Classifications

    Article number 435060 18-100
    EAN / GTIN 2050001048004
    Manufacturer number 11500000

    Description

    Version:

    Self-centring two-point dial bore gauge with spring-loaded centring disc. Smooth and accurate transmission of the contact point travel via a ring segment. Fixed, exchangeable measuring pins can be set to different ⌀. Carbide-tipped point. Gauge holder with hand and ambient temperature protection.
    Fixed measuring pins of steel.

    Application:

    For precise measuring of bores in terms of ⌀, roundness, and cylindricity as well as measurements of internal profiles.

    Supplied with:

    Precision bore gauge complete (without dial indicator).

    Optional extras:

    Measuring depth extensions No. 435142, Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting ring No. 484030.

    Note:

    When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required. Versions up to 800 mm measuring range available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart