{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 35 mm - 60 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 180 mm | |
Number of contact points | 6 | |
Number of measuring discs | 3 | |
Centring plate width | 28 mm | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435050 35-60 | |
EAN / GTIN | 2050001040046 | |
Manufacturer number | 10500002 |