Precision bore gauge OSIMESS 4,5-12 mm

Article no.: 435010 4,5-12
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
2 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 4.5 mm - 12 mm
effective application range 4.15 mm - 12.5 mm
Repetition accuracy 1 µm
Measurement depth 41 mm - 45 mm
Number of probe tips 13
Number of carbide gauging pins 2
Packaging sturdy box
Type of product Precision bore gauge

Identification numbers & Classifications

Article number 435010 4,5-12
EAN / GTIN 2050001047922
Manufacturer number 62700000

Description

Version:

OSIMESS internal precision bore gauge for small bores from 1 mm. DLC-coated tips (from size 4.5-7.5). The tapered form of the gauging pin, under the measuring force of the precision bore gauge, expands the slotted probe. Repetition accuracy 1 µm.

Application:

Determination of deviation from nominal value and shape errors such as run-out or conicity.

Supplied with:

Probes, carbide gauging pins, standard holder (display unit and setting rings not included).

Optional extras:

Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale No. 434807 size 10, digital dial indicator No. 434322, comparator stand No. 435020.

Note:

Versions up to 20 mm measurement range and for blind holes available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart