Digital absolute dial indicator with PEAK function, Measuring range: 12,5mm

Article no.: 434540 12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 25.46 /pcs.
  • US $ 31.71 /pcs.
on request
In stock
23 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 42
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 12.5 mm
Reversible reading mm / inch
Selectable display 0.01 / 0,001 mm
Selectable display 0.005 / 0.0001 / 0.00005 inch
Measurement variation E MPE (measurement range) 0.003 mm
Measurement variation E MPE (measurement range) 0.0001 inch
Interface USB interface; Digimatic interface
IP Index of Protection IP 42
Gauging force ≤ 1.5 N
Clamping shank ⌀ h6 8 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Body ⌀ 61 mm
Thickness of housing 39 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434540 12,5
EAN / GTIN 4946368863061
Manufacturer number 543-301B

Description

Version:

Multifunction indicator with absolute capacitive scale. Measured values remain stored even after switching off. With improved PEAK function. With 50 measurement per second, peak values are detected and measured more reliable and exactly.

Function:

ABS / INC, PRESET, zeroing, tolerance analysis. Measured value hold function, MIN / MAX function.
IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Application:

Exact determination of the highest and lowest points of a curved surface.

Supplied with:

2 batteries No. 081560 size CR2032.

Optional extras:

Data cable No. 497080, special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart