Support frame 800X600 mm

Article no.: 431010 800X600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

for insert size length×width (mm) Unit price incl. VAT
  • Height adjustment: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment 25 mm
Support cabinet height 710 mm
Support cabinet width 606 mm
Support cabinet depth 600 mm
Height of support cabinet incl. bearing sets 770 mm
Load capacity, distributed 500 kg
Type of product Sub-frame

Identification numbers & Classifications

Article number 431010 800X600
EAN / GTIN 4067263211846
Manufacturer number 431010 800X600

Description

Version:

Sturdy welded construction including levelling fittings. Uneven floors can be compensated using height compensation screws.
Support frame, steel sections, paint finish RAL 7035 light grey. Storage shelf made of bamboo strips glued cross-wise.

Note:

For vibration-absorbing machine mounts, please order 4 pcs. No. 086002 size 850.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart