{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment | 25 mm | |
Support cabinet height | 710 mm | |
Support cabinet width | 1,106 mm | |
Support cabinet depth | 800 mm | |
Height of support cabinet incl. bearing sets | 770 mm | |
Load capacity, distributed | 2,000 kg | |
Type of product | Sub-frame |
Article number | 431010 1500X1000 | |
EAN / GTIN | 4067263211877 | |
Manufacturer number | 431010 1500X1000 |