{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876 | |
Accuracy | 1 mm | |
Flatness | 0.016 mm | |
Thickness | 70 mm | |
Number of steel ball inserts | 3 | |
Weight | 83 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 430200 630X630 | |
EAN / GTIN | 2050001039347 |
This article |
Recommendations |
|
---|---|---|
Granite plate Accuracy class 1, Length×Width: 630X630mm
on request
Available in 4-6 weeks
0 pieces in stock
US $ 1,616.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 1,575.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Flatness | 0.016 mm | 0.007 mm |
Accuracy | 1 mm | 0 mm |
Weight | 83 kg | 83 kg |
Standard | DIN 876 | DIN 876 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Thickness | 70 mm | 70 mm |
Type of product | Graduated plate | Graduated plate |