{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876 | |
Accuracy | 1 mm | |
Flatness | 0.02 mm | |
Thickness | 100 mm | |
Number of steel ball inserts | 3 | |
Weight | 189 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 430200 1000X630 | |
EAN / GTIN | 2050001949721 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Granite plate Accuracy class 1 1000X630 mm
on request
Available in 4-6 weeks
0 pieces in stock
US $ 2,228.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 2,167.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Flatness | 0.02 mm | 0.008 mm |
Accuracy | 1 mm | 0 mm |
Weight | 189 kg | 189 kg |
Standard | DIN 876 | DIN 876 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Thickness | 100 mm | 100 mm |
Number of steel ball inserts | 3 | 3 |