Internal micrometer IMICRO, Measuring range: 14-17mm

Article no.: 428800 14-17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 57.42 /pcs.
  • US $ 28.90 /pcs.
on request
In stock Available in 3-4 working days
6 pieces in stock 6 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 14 mm - 17 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Dimension a 3.5 mm
Standard measuring depth 77 mm
Measuring depth with maximum extension 1,577 mm
Measurement technology analogue
Test certificate Manufacturer’s test certificate
Type of product 3-point internal micrometer

Identification & Classification

Article number 428800 14-17
EAN / GTIN 7630041108095
Manufacturer number 00810802

Description

Version:

Analogue 3-point internal micrometer for high-precision measurement of bores, even at large depths (can be extended with up to three extensions). Self-centring and self-aligning. Individual internal micrometer to Abbé’s principle (no first order tilt error).
Anvils titanium nitride (TIN) coated (HV5−2300).

Optional extras:

Setting rings No. 484030, extensions No. 428802.

Note:

Centring devices for large measurement depths on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart