{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 125 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.006 mm | |
Dimension a | 26 mm | |
Standard measuring depth | 81 mm | |
Measuring depth with maximum extension | 1,581 mm | |
Measurement technology | analogue | |
Test certificate | Manufacturer’s test certificate | |
Type of product | 3-point internal micrometer |
Article number | 428800 125-150 | |
EAN / GTIN | 7630041108255 | |
Manufacturer number | 00812602 |