Thread measurement wires set 0,620 mm

Article no.: 422490 0,620
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 40.62 /pcs.
  • US $ 42.27 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Wire ⌀ (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±1 µm
Wire ⌀ 0.62 mm
for threads M6
for thread pitch P 1
Check gauge M to DIN 13 sheet 1 6.346 mm
Packaging sturdy box
Type of product Thread measurement wire
for spindle ⌀ 6.35 mm; 6.5 mm; 6.8 mm; 7.5 mm; 8 mm

Identification numbers & Classifications

Article number 422490 0,620
EAN / GTIN 2050001063526

Description

Version:

The thread measurement wires are hardened and precision lapped, the holders are matt chrome-plated. A snap ring in the mounting bore ensures secure easy-twist seating on the measuring spindle.

Application:

For determining the flank ⌀ of external threads using the three-wire method in conjunction with an external micrometer or a length measurement bench.

Supplied with:

A set consists of a holder with one measurement wire and a holder with two measurement wires, in a plastic box.

Note:

When ordering, please specify the ⌀ of the measuring spindle (6.35 mm / 6.5 mm / 6.8 mm / 7.5 mm / 8.0 mm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart