{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±1 µm | |
Wire ⌀ | 0.455 mm | |
for threads | M4 / M5 | |
for thread pitch P | 0.7 / 0.75 / 0.8 | |
Check gauge M to DIN 13 sheet 1 | 4.305 / 5.153 mm | |
Packaging | sturdy box | |
Type of product | Thread measurement wire | |
for spindle ⌀ | 6.35 mm; 6.5 mm; 6.8 mm; 7.5 mm; 8 mm |
Article number | 422490 0,455 | |
EAN / GTIN | 2050001063519 |