Digital external micrometer with disc anvils 75-100 mm

Article no.: 421660 75-100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 71.30 /pcs.
  • US $ 38.77 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock
  • Standard: DIN 863
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 863
Measuring range 75 mm - 100 mm
Parallelism of the measuring faces 6 µm
Interface USB interface; Digimatic interface
IP Index of Protection IP 65
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product External micrometer

Identification numbers & Classifications

Article number 421660 75-100
EAN / GTIN 4946368507743
Manufacturer number 323-253-30

Description

Version:

Clear (7.5 mm high), digital measured value display provides quick readings. Addition reading by vernier. Sintered, precision lapped, carbide tipped anvils, measuring spindle hardened and ground. Locking by clamping screw. Measuring force at the ratchet 5 - 10 N.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

From size 25-50 including 1 setting standard. 1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497445.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart