Digital external micrometer with disc anvils, Measuring range: 0-25mm

Article no.: 421660 0-25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 36.41 /pcs.
  • US $ 23.36 /pcs.
on request
In stock
18 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 25 mm
Parallelism of the measuring faces 4 µm
Interface USB interface; Digimatic interface
IP Index of Protection IP 65
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product External micrometer

Identification numbers & Classifications

Article number 421660 0-25
EAN / GTIN 4946368689531
Manufacturer number 323-250-30

Description

Version:

Clear (7.5 mm high), digital measured value display provides quick readings. Addition reading by vernier. Sintered, precision lapped, carbide tipped anvils, measuring spindle hardened and ground. Locking by clamping screw. Measuring force at the ratchet 5 - 10 N.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

From size 25-50 including 1 setting standard. 1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497445.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart