Plastic dial caliper 150ESD

Article no.: 412430 150ESD
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Depth gauge available yes
Measurement technology analogue
Type of product Dial calipers

Identification numbers & Classifications

Article number 412430 150ESD
EAN / GTIN 4010995314392
Manufacturer number 31439

Description

Version:

Very light, non-magnetic, and not electrically conductive. With shock-resistant dial indicator.
Non-metallic plastic with 50 % glass fibre content.

Application:

For working in areas with static electricity hazard.

Standard:

IEC 61340-5-1.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart