{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Depth gauge | flat | |
Measuring range | 0 mm - 150 mm | |
Reading (round dial) | 0.1 mm | |
Pointer revolution | 10 mm | |
Depth gauge available | yes | |
Jaw length | 40 mm | |
Measurement technology | analogue | |
Type of product | Dial calipers |
Article number | 412430 150 | |
EAN / GTIN | 4010995270827 | |
Manufacturer number | 27082 |