Vacuum power unit VA4

Article no.: 385020 VA4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    990 mm
    Height 1,130 mm
    Suction power 63 m3/h
    Motor voltage 400 V
    Motor power 1.5 kW
    Weight 95 kg
    Type of product Vacuum creator

    Identification numbers & Classifications

    Article number 385020 VA4
    EAN / GTIN 2050001717474
    Manufacturer number 82150

    Description

    Version:

    Vacuum power unit with vacuum storage and integral liquid separator.

    Application:

    Operation of vacuum clamping plates and systems.

    Supplied with:

    2 m vacuum hose, 3/2-way manual lever valve with ventilation, vacuum gauge.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart