Vacuum power unit, Type: VA2

Article no.: 385020 VA2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

500 mm
Height 630 mm
Suction power 16 m3/h
Motor voltage 230 V
Motor power 0.55 kW
Weight 31 kg
Type of product Vacuum creator

Identification numbers & Classifications

Article number 385020 VA2
EAN / GTIN 2050002082656
Manufacturer number 82147

Description

Version:

Vacuum power unit with vacuum storage and integral liquid separator.

Application:

Operation of vacuum clamping plates and systems.

Supplied with:

2 m vacuum hose, 3/2-way manual lever valve with ventilation, vacuum gauge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart