Clamping element Lever handle 28/175

Article no.: 377152 28/175
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole ⌀ 28 mm
Version variable
Clamping height max. 300 mm
Throat 40−175 mm
Type of product Clamp

Identification numbers & Classifications

Article number 377152 28/175
EAN / GTIN 4008158036854
Manufacturer number TWV28-30-17H

Description

Version:

Lever handle with locking mechanism for proportionate and vibration-proof clamping.

Advantage:

  • Can be incorporated in to the welding table without using tools.
  • Wide variety of uses, and steplessly adjustable.
  • Convenient, secure, pin-point individual clamping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart