Clamping element Lever handle, Type: 28/140

Article no.: 377152 28/140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole ⌀ 28 mm
Version rigid
Clamping height max. 300 mm
Throat 140 mm
Type of product Clamp

Identification numbers & Classifications

Article number 377152 28/140
EAN / GTIN 4008158036953
Manufacturer number TW28-30-14H

Description

Version:

Lever handle with locking mechanism for proportionate and vibration-proof clamping.

Advantage:

  • Can be incorporated in to the welding table without using tools.
  • Wide variety of uses, and steplessly adjustable.
  • Convenient, secure, pin-point individual clamping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart