Protective cap, Type: 6/19

Article no.: 377020 6/19
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
47 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6893
for screws M12 / 19 AF
26 mm
Height 20 mm
Type of product Protective cap

Identification numbers & Classifications

Article number 377020 6/19
EAN / GTIN 4020772099367
Manufacturer number 99366

Description

Version:

Oil-resistant rubber.

Application:

To protect delicate components.

Note:

  • 6/18 = 18 AF (new standard = marked 6 on the contact surface).
  • 6/19 = 19 AF (old standard).
  • Minimum order quantity each size 10 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart