Protective cap, Type: 2

Article no.: 377020 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,244 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6893
for screws M6
15 mm
Height 12 mm
Type of product Protective cap

Identification numbers & Classifications

Article number 377020 2
EAN / GTIN 4020772099336
Manufacturer number 99333

Description

Version:

Oil-resistant rubber.

Application:

To protect delicate components.

Note:

  • 6/18 = 18 AF (new standard = marked 6 on the contact surface).
  • 6/19 = 19 AF (old standard).
  • Minimum order quantity each size 10 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart