{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6830NIJ | |
Hole spacing e | 13-14.5 mm | |
Hole spacing f | 19.7 mm | |
Bore ⌀ d | 5.2 mm | |
Clamping height H | 19 mm | |
Clamping force P1 | 800 N | |
Clamping force P2 | 1,100 N | |
overall height | 30 mm | |
overall length | 120 mm | |
Contact screw | M5×30 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376620 1 | |
EAN / GTIN | 4020772008949 | |
Manufacturer number | 557440 |
This article |
Recommendations |
|
---|---|---|
Horizontal toggle clamp with horizontal base, stainless, Type: 1
on request
In stock
95 pieces in stock
US $ 66.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
439 pieces in stock
US $ 23.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Contact screw | M5×30 mm | M5×30 mm |
Bore ⌀ d | 5.2 mm | 5.2 mm |
overall height | 30 mm | 38 mm |
overall length | 120 mm | 105 mm |
Clamping force P1 | 800 N | 460 N |
Clamping force P2 | 1,100 N | 700 N |
Hole spacing e | 13-14.5 mm | 13.5 mm |