{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 21.5 mm | |
Width across flats AF | 18 mm | |
⌀ d2 | 24 mm | |
Type of product | Nut |
Article number | 375384 M12 | |
EAN / GTIN | 4030618235651 | |
Manufacturer number | 23080.0512 |