Collar nut with conical seat, Threads: M20

Article no.: 375384 M20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock

Select article variation and quantity

Threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 35 mm
Width across flats AF 30 mm
⌀ d2 36 mm
Type of product Nut

Identification numbers & Classifications

Article number 375384 M20
EAN / GTIN 4030618235675
Manufacturer number 23080.0520

Description

Material:

Through-hardened steel, strength 10.

Note:

Hexagon nut with enlarged seating area available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart