{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 510 | |
T-slot nominal size | 20 mm | |
Thread | M18 | |
Nut height | 24 mm | |
Width e | 32 mm | |
Width a | 19.7 mm | |
Height k | 12 mm | |
Type of product | Tee-nut |
Article number | 375330 20/M18 | |
EAN / GTIN | 4020772080297 | |
Manufacturer number | 80291 |