Rhombus T-nut, T-slot nominal size / thread: 16/M14mm

Article no.: 375330 16/M14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 510
T-slot nominal size 16 mm
Thread M14
Nut height 18 mm
Width e 25 mm
Width a 15.7 mm
Height k 9 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375330 16/M14
EAN / GTIN 4020772080273
Manufacturer number 80275

Description

Application:

For the insertion of the T-nut from above through the top of the T-slot. (Load capacity lower than No. 375315 due to reduced bearing surface).

Material:

Quenched and tempered steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart