Clamp, cranked, DIN 6316, Slot width×overall length: 26X250mm

Article no.: 371800 26X250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6316
Standard DIN 6316
Slot width 26 mm
overall length 250 mm
Height H 70 mm
Height H2 35 mm
Width 70 mm
for clamping screws M24
Type of product Plain clamp

Identification numbers & Classifications

Article number 371800 26X250
EAN / GTIN 4020772071110
Manufacturer number 71118

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart