Clamp, cranked 22X200 mm

Article no.: 371800 22X200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6316
Standard DIN 6316
Slot width 22 mm
overall length 200 mm
Height H 60 mm
Height H2 30 mm
Width 60 mm
for clamping screws M20; M22
Type of product Plain clamp

Identification numbers & Classifications

Article number 371800 22X200
EAN / GTIN 4020772071097
Manufacturer number 71092

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart