Steplessly adjustable clamp, short 20 mm

Article no.: 370665 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6313K
Slot width a 20 mm
Clamping height h 0 mm - 65 mm
Tee bolt DIN 787, No. 375300 Size 2020200
Length L 144 mm
Width B 66 mm
Type of product Clamp

Identification numbers & Classifications

Article number 370665 20
EAN / GTIN 4020772077204
Manufacturer number 77206

Description

Version:

  • Steplessly adjustable.
  • Quenched and tempered, galvanised and blue passivated.

Supplied with:

U-piece, complete with T-bolt DIN 787 (No. 375300).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart